Shop All Hoist Accessories
Dayton
Brake Disc A
Mfr # GGS_57082
Zoro # G5117073
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- For Use With 29XP24A, 29XP25A, 29XP26A
- Fits Brand Dayton
- Product Type Brake Friction Disc
- Compatible Hoist Type Manual Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57082
- Zoro # G5117073
- UPC # 00194484252144
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.9 in |
Details
Item | Brake Disc A |
Material | Resin |
For Use With | 29XP24A, 29XP25A, 29XP26A |
Fits Brand | Dayton |
Product Type | Brake Friction Disc |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 1,000 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- CASTERHQ 5"x1-1/4" Gray Thermo Rubber Caster (Non Marking) Wheel, 1, PK4 (HD-LD5124-MIR-TOOLBOX-SET)
- VESTIL EPT-2745-45 Ion Battery Pack (EPT-2745-45-BATT)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- DAYTON Chain, Hand (GHH021-20FT)
- DAYTON Bottom Hook Assembly for 4ZY98 (3FKD9)
- DAYTON Safety Latch Kit (GGS_57139)
- DAYTON Limit Spring, PK2 (EC-06)
- DAYTON Load Chain Hoist (GGS_56947)
- DAYTON Safety Latch Kit (GGS_56926)
- SERCO Lift Arm Rollers, Cam Roller (600-1341)
- Dayton Lifting Equipment