Shop All Metal Forming Machines
Dayton
Brake, Bench, 48-1/4 In
Mfr # 13W876
Zoro # G4326655
product price: $1,302.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,302.99
Free 30-Day Returns
Key Features
- Bending Length (In.) 48.25 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Body Made From Welded Steel Plates With Heavy Truss Rods
- Finger Width (In.) 2 in, 3 in, 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W876
- Zoro # G4326655
- UPC # 190735128213
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48.25 in |
Finger Width (In.) | 2 in, 3 in, 4 in |
Max. Box Depth (In.) | 4 in |
Maximum Box Depth | 4 in |
Finger Width | 2 in, 3 in, 4 in |
Bending Length | 48 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 2 in, 3 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES G-CLAMP 2 1/2" JAWS 7-1/2" HD (ADC-503)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 2 Outside Morse Taper (DEWES4-2)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- DAYTON Bar and Section Shear (45J334)
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl (WFBR6 FENCE)
- Dayton Metal Forming Machines