Shop All Metal Forming Machines
Dayton
Brake, Bench, 24 In
Mfr # 12G598
Zoro # G4100722
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bending Length (In.) 24 in
- Capacity of Mild Steel (Gauge) 20
- Application Bending
- Finger Width (In.) 1 in, 2 in, 3 in, 8 in, 10 in
- Max. Box Depth (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12G598
- Zoro # G4100722
- UPC # 190735114858
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 24 in |
Finger Width (In.) | 1 in, 2 in, 3 in, 8 in, 10 in |
Max. Box Depth (In.) | 1 5/8 in |
Finger Width | 1 in, 2 in, 3 in, 8 in, 10 in |
Bending Length | 24 in |
Maximum Box Depth | 1 5/8 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 15 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 25 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 1 in, 2 in, 3 in, 8 in, 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- DAYTON Tube Roller (45J333)
- DAYTON English Wheel, 28 In (45J341)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- DAYTON Manual Bead Bending Machine (45J327)
- DAYTON Brake, Floor, Foot Activated, 40 In (12G599)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- Dayton Finishing Tools