Shop All Gearmotor Accessories
Dayton
Bracket Parallel Gear Box, 29.4 N-m
Mfr # 23L576
Zoro # G8489686
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Gearmotors 1/12 hp AC Parallel Shaft Dayton Modular Gearmotors, 1/8 hp AC Parallel Shaft Dayton Modular Gearmotors
- Function Attaches to Face of Gear Box to Provide Floor, Wall or Ceiling Mount
- Accessory Type Mounting Bracket
- Color 1/12 hp AC Parallel Shaft Dayton Modular Gearmotors, 1/8 hp AC Parallel Shaft Dayton Modular Gearmotors
- Overall Height Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 23L576
- Zoro # G8489686
- UPC # 190735184486
- Country of Origin Korea, Republic of
- Category Gearmotor Accessories
Dimensions
Overall Height | Mounting Bracket |
Details
Item | Mounting Bracket |
Use with Gearmotors | 1/12 hp AC Parallel Shaft Dayton Modular Gearmotors, 1/8 hp AC Parallel Shaft Dayton Modular Gearmotors |
Function | Attaches to Face of Gear Box to Provide Floor, Wall or Ceiling Mount |
Accessory Type | Mounting Bracket |
Color | 1/12 hp AC Parallel Shaft Dayton Modular Gearmotors, 1/8 hp AC Parallel Shaft Dayton Modular Gearmotors |
Equipment Mounting Location | Bracket |
Description
Mounting Bracket, Overall Height Mounting Bracket, Color 1/12 hp AC Parallel Shaft Dayton Modular Gearmotors, 1/8 hp AC Parallel Shaft Dayton Modular Gearmotors, Equipment Mounting Location Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- DAYTON Conduit Box Kit (M1760013.00)
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- DAYTON Mounting Bracket (M1760014.00)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- DAYTON Conduit Box Kit (4JV45)
- DAYTON Bracket, Mounting (2A754)
- DODGE Tigear-2 Reducers And Accessories, 20Q10H56 TIGEAR-2 REDUCER (20Q10H56 TIGEAR-2 REDUCER)
- Dayton Gearmotor Accessories