Shop All Lifting Truck Parts
Dayton
Bottom Hook, Load Capacity 1000lb
Mfr # 493W03
Zoro # G4609550
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Product Type Bottom Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493W03
- Zoro # G4609550
- Country of Origin China
- Category Lifting Truck Parts
Details
Item | Bottom Hook |
Fits Brand | Dayton |
Product Type | Bottom Hook |
Description
Bottom Hook, Product Type Bottom Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- BULLDOG WINCH Switch Wire 16awg, spade to open, black, 6pcs (20329)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246)
- LIFT-ALL Roundsling, Endless, 10 ft L, 50000 lb Cap (KEN50KX10)
- DAYTON Roller Assembly Kit (MH2MPU505G)
- DAYTON Chain Bolt Kit (MH4VME912G)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- DAYTON Power Cable (MH2MPU405G)
- DAYTON Controller Curtis, 1243C-4391 (49P132)
- DAYTON Caster (MH13X47904G)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-HP25L-CK - Fits Hu-Lift Model # HP25L (Single) (GWK-HP25L-CK)
- Dayton Lifting Trucks