Shop All Hoist Accessories
Dayton
Bottom Hook Assembly Kit 1 ton
Mfr # MHGX4EC9008GGS
Zoro # G9642114
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3KTE3, 3KTE4, 3KTE5
- Includes Drive Sheave, Bottom Block, Idle Shaft, Guide, Hex Screw, Locknut, Clevis Pin, Hook with Latch and Hair Pin Clip
- Fits Brand Dayton
- Product Type Bottom Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MHGX4EC9008GGS
- Zoro # G9642114
- Country of Origin China
- Category Hoist Accessories
Details
Item | Bottom Hook Assembly Kit 1 ton |
For Use With | 3KTE3, 3KTE4, 3KTE5 |
Includes | Drive Sheave, Bottom Block, Idle Shaft, Guide, Hex Screw, Locknut, Clevis Pin, Hook with Latch and Hair Pin Clip |
Fits Brand | Dayton |
Product Type | Bottom Hook Assembly |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Includes Bottom Block, Clevis Pin, Drive Sheave, Guide, Hair Pin Clip, Hex Screw, Idle Shaft, Latch, Lock Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 6" (JETBGV58X6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Load Chain, 20 ft. (GGS_48522)
- DAYTON Idler Guide, PK2 (EC-87)
- DAYTON Limit Spring, PK2 (EC-06)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- Dayton Lifting Equipment