Shop All Hoist Accessories
Dayton
Bottom Hook Assembly
Mfr # GGS_57146
Zoro # G4760082
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z68A, 425Z69A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Bottom Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57146
- Zoro # G4760082
- UPC # 00194484252755
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 3.9 in |
Overall Width | 2.6 in |
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 425Z68A, 425Z69A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 550 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 550 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.6 in, Overall Height 3.9 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- WERNER 48 ft. Extension Ladder, Aluminum, Type IA (D548-2)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- MAG-MATE Replacement Handle (PNL0800HDL)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Ball Bearing (MH1DJN48G)
- DAYTON Top Hook Assembly For 800 Lb Hoist (2KEL2)
- DAYTON Load Pin (GGS_56915)
- DAYTON Safety Latch Kit (GGS_57137)
- CM Lube (28616)
- Dayton Hoist Accessories