Shop All Hoist Accessories
Dayton
Bottom Hook Assembly
Mfr # GGS_57068
Zoro # G5106978
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW61B, 1VW62B, 1VW63B, 38EV11A, 38EV12A, 38EV13A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Bottom Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_57068
- Zoro # G5106978
- UPC # 00194484251598
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 5.1 in |
Overall Height | 11.1 in |
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 1VW61B, 1VW62B, 1VW63B, 38EV11A, 38EV12A, 38EV13A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Compatible Series | Dayton |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 5.1 in, Overall Height 11.1 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 12 (CCC-CASTER-SAND-SET-OF-12)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- DAYTON Locking Nut (GKK048)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Spring, MH21VG5401G (MH21VG5401G)
- DAYTON Nut (MH1DJN43G)
- DAYTON Output Pinion (EC-11)
- CM Latch Kit (45665)
- Dayton Hoists