Shop All Hoist Accessories
Dayton
Bottom Hook Assembly for 500 Lb H3 Hoist
Mfr # 2GXJ3
Zoro # G2890641
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GXG9, 2GXH1, 2GXH2
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
- Compatible Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2GXJ3
- Zoro # G2890641
- UPC # 190735219164
- Country of Origin China
- Category Hoist Accessories
Details
Item | Bottom Hook Assembly, Load Capacity 1/2t |
Material | Steel |
For Use With | 2GXG9, 2GXH1, 2GXH2 |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Material Steel, Includes Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail (T0140523)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- DAYTON Safety Latch Kit (GGS_56902)
- DAYTON Pin, 0.75 Tons (GGS_48619)
- DAYTON Load Chain Hoist (GGS_57023)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- Dayton Hoist Accessories