Shop All Hoist Accessories
Dayton
Bottom Hook Assembly For 2000 Lb Hoist
Mfr # 2KEL6
Zoro # G2814996
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD8, 2GTD9, 2XY33
- Product Type Bottom Hook Assembly
- Compatible Load Capacity 2,000 lb
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2KEL6
- Zoro # G2814996
- UPC # 190735220900
- Country of Origin China
- Category Hoist Accessories
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 2GTD8, 2GTD9, 2XY33 |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Material Steel, Includes Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Link Clvs Dbl 5/16In (N282-129)
- WESCO Value Lift, VL59 (272941)
- VALLEY CRAFT Removable Handle, for Security Cart, 30 (F89554)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- DAYTON Safety Latch Kit (GGS_57077)
- DAYTON Load Chain Hoist (GGS_57092)
- DAYTON Chain, Hand (GHH021-10FT)
- DAYTON Control Block (MHGX4EC46GGS)
- DAYTON Limit Paddle (EW-33)
- DAYTON Safety Latch Kit (GGS_57137)
- Dayton Hoist Accessories