Shop All Hoist Accessories
Dayton
Bottom Hook Assembly For 1000 Lb Hoist
Mfr # 2KEL5
Zoro # G2621087
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD6, 2GTD7, 2XY32
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
- Compatible Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KEL5
- Zoro # G2621087
- UPC # 190735220894
- Country of Origin China
- Category Hoist Accessories
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 2GTD6, 2GTD7, 2XY32 |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Material Steel, Includes Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228XSU)
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- MASTER LOCK Shackle collar (71SC8)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- DAYTON Locking Nut (GKK048)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Latch Kit, Either Hook, For 1000 Lb Hoist (2KEN3)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- Dayton Lifting Equipment