Shop All Pump Parts
Dayton
Booster Pump Flange Kit, 1-1/4 In. NPT, SS
Mfr # 21R871
Zoro # G6161102
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Class 250
- Max. Pressure (PSI) 362 psi
- Includes Gasket, (4) Bolts, (4) Nuts
- Gasket Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21R871
- Zoro # G6161102
- UPC # 190735166123
- Country of Origin India
- Category Pump Parts
Dimensions
Pipe Size (In.) | 1-1/4 NPT |
Compatible Pipe Size | 1 1/4 in |
Description
Booster Pump Flange Kit, Compatible Pipe Size 1 1/4 in, Compatible with Manufacturer Model Number 5UWK1, 5UWK3, 5UWK5, 5UWK7, 5UWK9, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6, Compatible with Grainger Part Number 5UWK1, 5UWK3, 5UWK5, 5UWK7, 5UWK9, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6, Flange to Pipe Connection Type NPT, Number of Mounting Holes 4, Flange Material Stainless Steel, For Use With Potable Systems Yes, Compatible with Brand Dayton, Compatible with Pump Type Booster Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 15150 Scfh Air (VFB-54-BV)
- ARO Replacement Ball, 1 in. dia., PTFE (90532-4)
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-SF5-IFC)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- DAYTON Valve, Regulating, 0-9 GPM (1MDA5)
- DAYTON Telescopic Suction Tube (PPSAGNBTP34FNG)
- DAYTON White Sleeve (134240)
- DAYTON Seal (PPTLS0715G)
- DAYTON Mechanical Seal Assembly (PP820006G)
- DAYTON Adapter (PPTLS0705G)
- JOHN CRANE Mating Ring Assembly 5.375In (M187789)
- Dayton Pump Parts