Shop All Automotive Tool Parts
Dayton
Bolt
Mfr # 753-20575
Zoro # G2997307
original price:
$6.38
8% off
new price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number 10-IMV-F, 10IMVE, 500A, 5HR35-A, 800A, 900A, TEMPEST-10, TEMPEST-10S, TEMPEST-20S
- For Solution Base Type Solvent/Water-Based
- For Washer Type Parts Washer, Pressure Washer
- Product Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 753-20575
- Zoro # G2997307
- UPC # 190735167854
- Country of Origin United States
- Category Automotive Tool Parts
Details
Item | Bolt |
Fits Brand | Graymills |
For Use With Mfr. Model Number | 10-IMV-F, 10IMVE, 500A, 5HR35-A, 800A, 900A, TEMPEST-10, TEMPEST-10S, TEMPEST-20S |
For Solution Base Type | Solvent/Water-Based |
For Washer Type | Parts Washer, Pressure Washer |
Product Type | Bolt |
Compatible with Brand | Graymills |
Compatible Parts Washer Manufacturer Model Number | 10-IMV-F, 10IMVE, 500A, 5HR35-A, 800A, 900A, TEMPEST-10, TEMPEST-10S, TEMPEST-20S |
Description
Bolt, Product Type Bolt, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 10-IMV-F, 10IMVE, 500A, 5HR35-A, 800A, 900A, TEMPEST-10, TEMPEST-10S, TEMPEST-20S, Compatible Parts Washer Grainger Part Number 1XLK8, 1XLK9, 1XLL1, 4KTW4, 4KTW5, 4KTW6, 4KTX1, 4KTX2, 6H013, For Washer Type Parts Washer, Pressure Washer, For Solution Base Type Solvent/Water-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- PARKER Quick Connect, Socket, 3/8" Body, 3/8" Barb (TL-254-4FP)
- OTC Bearing Race And Seal Driver Kit (4408)
- GROTE Low Profile Mini Assortment/Puller, PK8 (82-ANS-7P)
- STRINGLINER Twist Nyln Line 540'Roll (35406)
- KD TOOLS Kneeling Pad W/ Magnetic Pocket, 16X24 (KDT86996)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- KEN-TOOL Replacement Handle For T11E Hammer, 30" (KEN35129)
- LINCOLN LUBRICATION Strght Pipe Thread, 1/8" (LIN5000)
- LISLE WR UP TO 6 OIL FILT STRAP (LIS63500)
- HOPKINS Quart Drain Container, 16 (RHG42003MI)
- Dayton Service & Shop Tools