Shop All Belt Drive Blowers
Dayton
Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W
Mfr # 5NRD7
Zoro # G2847512
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. (In.) 17 13/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 17 1/2 in
- Mounting Multipostion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRD7
- Zoro # G2847512
- UPC # 190735348086
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Shaft Dia. | 1 in |
Discharge Height (In.) | 11 3/4 in |
Housing Depth (In.) | 27 in |
Housing Width (In.) | 21 7/8 in |
Discharge Width (In.) | 21 7/8 in |
Housing Height (In.) | 30 11/16 in |
Overall Width | 29 7/8 in |
Overall Height | 29 in |
Inlet Diameter | 14 1/4 in |
Outlet Width | 18 3/4 in |
Wheel Bore Diameter | 1 in |
Outlet Height | 18 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 17 1/2 in |
Wheel Diameter | 17 3/4 in |
Shaft Diameter | 1 in |
Outlet Size | 18 3/4 in x 18 3/4 in |
Housing Depth | 27.2 in |
Housing Width | 21.8 in |
Wheel Dimensions | 17 3/4 in Dia. x 17 1/2 in W |
Housing Height | 29.1 in |
Overall Depth | 26 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 17 3/4 in, Minimum Airflow 3,400 cfm, Maximum Airflow 10,240 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 17 1/2 in, Number of Inlets 2, Inlet Diameter 14 1/4 in, Outlet Shape Rectangular, Outlet Height 18 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- WOODFORD MANUFACTURING Repair Kit (RK-65)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- DANFOSS Hot Gas Regulator, 1/2" (034L0143)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J470)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- Dayton Belt Drive Blowers