Shop All Belt Drive Blowers
Dayton
Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w
Mfr # 5NRD4
Zoro # G2990705
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 10 15/16 in
- Mounting Multipostion
- Discharge Height (In.) 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRD4
- Zoro # G2990705
- UPC # 190735348055
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height (In.) | 9 11/16 in |
Housing Depth (In.) | 22 11/16 in |
Shaft Dia. | 1 in |
Housing Width (In.) | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Discharge Width (In.) | 14 11/16 in |
Overall Height | 24 in |
Overall Width | 20 3/8 in |
Inlet Diameter | 12 3/8 in |
Wheel Bore Diameter | 1 in |
Outlet Width | 5 7/8 in |
Shaft Diameter | 1 in |
Wheel Diameter | 15 in |
Housing Depth | 22.8 in |
Overall Depth | 22 3/8 in |
Outlet Size | 15 7/8 in x 5 7/8 in |
Outlet Height | 15 7/8 in |
Housing Height | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 15 in Dia. x 11 in W |
Wheel Width | 11 in |
Housing Width | 14.6 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 2,810 cfm, Maximum Airflow 5,960 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 11 in, Number of Inlets 2, Inlet Diameter 12 3/8 in, Outlet Shape Rectangular, Outlet Height 15 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower, 18 1/4 In (7C507)
- Dayton Belt Drive Blowers