Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 50KA06
Zoro # G2579783
product price: $3,143.99
/ea
Free Shipping & Returns
$3,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 1 hp
- CFM @ 0.250-In. SP 2740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 50KA06
- Zoro # G2579783
- UPC # 00194484301781
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Width (In.) | 24 in |
Inlet Dia. (In.) | 14 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Shaft Dia. (In.) | 5/8 in |
Depth (In.) | 32 3/8 in |
Height (In.) | 28 1/8 in |
Discharge Width (In.) | 10 3/4 in |
Outlet Height | 14 5/8 in |
Outlet Width | 10 3/4 in |
Overall Depth | 32 3/8 in |
Housing Depth | 32 3/8 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 24 in |
Housing Width | 28 7/8 in |
Inlet Diameter | 14 1/2 in |
Housing Height | 33 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 5/8 in |
Overall Height | 28 1/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,740 cfm, Airflow @ 0.375 in SP 2,580 cfm, Airflow @ 0.500 in SP 2,420 cfm, Airflow @ 0.750 in SP 2,085 cfm, Airflow @ 1.000 in SP 1,585 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 14 (5W427)
- DAYTON Water Distributor (HV120003G)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DELHI Blower, Inline Duct (7H758)
- Dayton Belt Drive Blowers