Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH13
Zoro # G2577823
product price: $2,846.99
/ea
Free Shipping & Returns
$2,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 3 hp
- CFM @ 0.250-In. SP 5175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XH13
- Zoro # G2577823
- UPC # 00194484258429
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Shaft Dia. (In.) | 1 1/8 in |
Inlet Dia. (In.) | 17 7/8 in |
Depth (In.) | 37 in |
Width (In.) | 28 7/8 in |
Discharge Height (In.) | 17 3/4 in |
Height (In.) | 33 1/8 in |
Discharge Width (In.) | 13 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 33 1/8 in |
Outlet Width | 13 in |
Shaft Diameter | 1 1/8 in |
Overall Width | 28 7/8 in |
Housing Depth | 37 in |
Wheel Diameter | 16 1/2 in |
Outlet Height | 17 3/4 in |
Overall Depth | 37 in |
Inlet Diameter | 17 7/8 in |
Housing Height | 33 1/8 in |
Housing Width | 28 7/8 in |
Wheel Dimensions | 16 1/2 in Dia. |
Outlet Size | 17 3/4 in x 13 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 5,175 cfm, Airflow @ 0.375 in SP 5,010 cfm, Airflow @ 0.500 in SP 4,855 cfm, Airflow @ 0.750 in SP 4,560 cfm, Airflow @ 1.000 in SP 4,255 cfm, Airflow @ 1.250 in SP 3,925 cfm, Airflow @ 1.500 in SP 3,525 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-002)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 2 1/2 In Depth (2999GU)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- REZNOR 85449 L Cntl 11380 Type 36T21 (85449)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J406)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- Dayton Belt Drive Blowers