Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH10
Zoro # G2577817
product price: $2,960.99
/ea
Free Shipping & Returns
$2,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.250-In. SP 4480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XH10
- Zoro # G2577817
- UPC # 00194484258399
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Shaft Dia. (In.) | 7/8 in |
Discharge Height (In.) | 17 3/4 in |
Height (In.) | 33 1/8 in |
Depth (In.) | 37 in |
Inlet Dia. (In.) | 17 7/8 in |
Width (In.) | 28 7/8 in |
Discharge Width (In.) | 13 in |
Wheel Diameter | 16 1/2 in |
Outlet Height | 17 3/4 in |
Outlet Width | 13 in |
Shaft Diameter | 7/8 in |
Inlet Diameter | 17 7/8 in |
Housing Width | 28 7/8 in |
Housing Depth | 37 in |
Overall Depth | 37 in |
Overall Height | 33 1/8 in |
Housing Height | 33 1/8 in |
Overall Width | 28 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 4,480 cfm, Airflow @ 0.375 in SP 4,300 cfm, Airflow @ 0.500 in SP 4,130 cfm, Airflow @ 0.750 in SP 3,790 cfm, Airflow @ 1.000 in SP 3,420 cfm, Airflow @ 1.250 in SP 2,910 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- LOCHINVAR Pump, 1/4 HP, 115V, 2in FLG (ARM3044PAB)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- HONEYWELL Q4100C9046 Silicon Carbide (Q4100C9046)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- Dayton Belt Drive Blowers