Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH09
Zoro # G2577780
product price: $2,681.99
/ea
Free Shipping & Returns
$2,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.250-In. SP 4480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XH09
- Zoro # G2577780
- UPC # 00194484258382
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Discharge Width (In.) | 13 in |
Inlet Dia. (In.) | 17 7/8 in |
Shaft Dia. (In.) | 7/8 in |
Discharge Height (In.) | 17 3/4 in |
Height (In.) | 33 1/8 in |
Width (In.) | 28 7/8 in |
Depth (In.) | 37 in |
Inlet Diameter | 17 7/8 in |
Housing Width | 28 7/8 in |
Overall Depth | 37 in |
Outlet Width | 13 in |
Housing Height | 33 1/8 in |
Overall Width | 28 7/8 in |
Housing Depth | 37 in |
Wheel Diameter | 16 1/2 in |
Shaft Diameter | 7/8 in |
Overall Height | 33 1/8 in |
Outlet Height | 17 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 4,480 cfm, Airflow @ 0.375 in SP 4,300 cfm, Airflow @ 0.500 in SP 4,130 cfm, Airflow @ 0.750 in SP 3,790 cfm, Airflow @ 1.000 in SP 3,420 cfm, Airflow @ 1.250 in SP 2,910 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- TJERNLUND PRODUCTS Relay (950-1040)
- DANFOSS Soft Close Valve, 1/2" NPT, 2-Way (032U6536)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, 22 1/4 In (3C009)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- Dayton Belt Drive Blowers