Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH06
Zoro # G2577710
product price: $2,870.99
/ea
Free Shipping & Returns
$2,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- CFM @ 0.250-In. SP 4040
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XH06
- Zoro # G2577710
- UPC # 00194484258351
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Discharge Width (In.) | 13 in |
Discharge Height (In.) | 17 3/4 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 33 1/8 in |
Depth (In.) | 37 in |
Width (In.) | 28 7/8 in |
Inlet Dia. (In.) | 17 7/8 in |
Shaft Diameter | 5/8 in |
Housing Width | 28 7/8 in |
Inlet Diameter | 17 7/8 in |
Overall Depth | 37 in |
Housing Depth | 37 in |
Wheel Diameter | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 33 1/8 in |
Housing Height | 33 1/8 in |
Outlet Height | 17 3/4 in |
Overall Width | 28 7/8 in |
Outlet Width | 13 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 4,040 cfm, Airflow @ 0.375 in SP 3,850 cfm, Airflow @ 0.500 in SP 3,670 cfm, Airflow @ 0.750 in SP 3,290 cfm, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R46827-001 Ignitor (R46827-001)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- AIR KING Exhaust Fan with Light, 120 V, 44 W, Fluorescent/A19 Incandescent Lamp, 4 in Duct, Square Grill (ASLC70)
- MANITOWOC Float Chamber (000006515)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J456)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V (7J464)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP69)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DAYTON Blower, 10 5/8 In (7HR88)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- Dayton Belt Drive Blowers