Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH03
Zoro # G2577668
product price: $2,635.99
/ea
Free Shipping & Returns
$2,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 1 hp
- CFM @ 0.250-In. SP 3480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XH03
- Zoro # G2577668
- UPC # 00194484258320
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Width (In.) | 28 7/8 in |
Discharge Width (In.) | 13 in |
Height (In.) | 33 1/8 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Height (In.) | 17 3/4 in |
Inlet Dia. (In.) | 17 7/8 in |
Depth (In.) | 37 in |
Outlet Height | 17 3/4 in |
Outlet Width | 13 in |
Wheel Diameter | 16 1/2 in |
Wheel Dimensions | 16 1/2 in Dia. |
Outlet Size | 17 3/4 in x 13 in |
Overall Height | 33 1/8 in |
Overall Width | 28 7/8 in |
Housing Width | 28 7/8 in |
Shaft Diameter | 5/8 in |
Housing Height | 33 1/8 in |
Inlet Diameter | 17 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 37 in |
Overall Depth | 37 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 3,480 cfm, Airflow @ 0.375 in SP 3,275 cfm, Airflow @ 0.500 in SP 3,065 cfm, Airflow @ 0.750 in SP 2,565 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 16 (33NR88)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 (P70AB-12C)
- CARRIER Inducer Motor (HC30GL120)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- DAYTON Blower, 18 1/8 In (7HR45)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B304, 48S17D2056, 1/3HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B304)
- Dayton Belt Drive Blowers