Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG98
Zoro # G2577762
product price: $2,755.99
/ea
Free Shipping & Returns
$2,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 3/4 hp
- CFM @ 0.250-In. SP 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG98
- Zoro # G2577762
- UPC # 00194484258283
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Inlet Dia. (In.) | 17 7/8 in |
Height (In.) | 33 1/8 in |
Discharge Height (In.) | 17 3/4 in |
Depth (In.) | 37 in |
Width (In.) | 28 7/8 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Width (In.) | 13 in |
Overall Height | 33 1/8 in |
Inlet Diameter | 17 7/8 in |
Shaft Diameter | 5/8 in |
Outlet Width | 13 in |
Overall Width | 28 7/8 in |
Housing Width | 28 7/8 in |
Wheel Diameter | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 33 1/8 in |
Outlet Height | 17 3/4 in |
Overall Depth | 37 in |
Housing Depth | 37 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 3,125 cfm, Airflow @ 0.375 in SP 2,900 cfm, Airflow @ 0.500 in SP 2,665 cfm, Airflow @ 0.750 in SP 1,880 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9804-2PK-HDW)
- B & K Dial 14 in. H X 14 in. W Black Zinc Blower Pulley (6341)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- DAYTON Blower, 18 1/4 In (7C507)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- Dayton Belt Drive Blowers