Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG91
Zoro # G2577729
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 5 hp
- CFM @ 0.250-In. SP 4860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG91
- Zoro # G2577729
- UPC # 00194484258214
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Depth (In.) | 32 3/8 in |
Discharge Width (In.) | 10 3/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Height (In.) | 28 1/8 in |
Width (In.) | 24 in |
Discharge Height (In.) | 14 5/8 in |
Overall Depth | 32 3/8 in |
Wheel Diameter | 13 1/2 in |
Housing Height | 28 1/8 in |
Housing Width | 24 in |
Inlet Diameter | 14 1/2 in |
Overall Height | 28 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 32 3/8 in |
Overall Width | 24 in |
Outlet Height | 14 5/8 in |
Shaft Diameter | 1 1/8 in |
Outlet Width | 10 3/4 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 4,860 cfm, Airflow @ 0.375 in SP 4,760 cfm, Airflow @ 0.500 in SP 4,658 cfm, Airflow @ 0.750 in SP 4,460 cfm, Airflow @ 1.000 in SP 4,265 cfm, Airflow @ 1.250 in SP 4,070 cfm, Airflow @ 1.500 in SP 3,875 cfm, Airflow @ 2.000 in SP 3,470 cfm, Airflow @ 2.500 in SP 2,970 cfm, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- SELKIRK 3" Gas Vent Tee (103100)
- MASTER Fuel Filter (75-024-0800)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower, 15 In (7C496)
- DELHI Blower, Inline Duct (7H732)
- Dayton Belt Drive Blowers