Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG86
Zoro # G2577537
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 3 hp
- CFM @ 0.250-In. SP 4060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG86
- Zoro # G2577537
- UPC # 00194484258160
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Depth (In.) | 32 3/8 in |
Width (In.) | 24 in |
Discharge Width (In.) | 10 3/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Height (In.) | 28 1/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Outlet Size | 14 5/8 in x 10 3/4 in |
Outlet Width | 10 3/4 in |
Outlet Height | 14 5/8 in |
Housing Depth | 32 3/8 in |
Wheel Diameter | 13 1/2 in |
Housing Width | 24 in |
Inlet Diameter | 14 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/8 in |
Housing Height | 28 1/8 in |
Overall Height | 28 1/8 in |
Overall Width | 24 in |
Wheel Dimensions | 13 1/2 in Dia. |
Overall Depth | 32 3/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 4,060 cfm, Airflow @ 0.375 in SP 3,940 cfm, Airflow @ 0.500 in SP 3,825 cfm, Airflow @ 0.750 in SP 3,595 cfm, Airflow @ 1.000 in SP 3,365 cfm, Airflow @ 1.250 in SP 3,135 cfm, Airflow @ 1.500 in SP 2,885 cfm, Airflow @ 2.000 in SP 2,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 45"Oc Browning Belt (5VX450)
- GOODMAN 0131M00017Psp Motor 1/6 Hp, 2Sp, (0131M00017)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AH07)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- Dayton Belt Drive Blowers