Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG85
Zoro # G2577482
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 3 hp
- CFM @ 0.250-In. SP 4060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG85
- Zoro # G2577482
- UPC # 00194484258153
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Width (In.) | 10 3/4 in |
Discharge Height (In.) | 14 5/8 in |
Depth (In.) | 32 3/8 in |
Width (In.) | 24 in |
Shaft Dia. (In.) | 1 1/8 in |
Height (In.) | 28 1/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Overall Depth | 32 3/8 in |
Wheel Diameter | 13 1/2 in |
Outlet Height | 14 5/8 in |
Shaft Diameter | 1 1/8 in |
Outlet Width | 10 3/4 in |
Overall Width | 24 in |
Housing Depth | 32 3/8 in |
Overall Height | 28 1/8 in |
Housing Width | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 13 1/2 in Dia. |
Outlet Size | 14 5/8 in x 10 3/4 in |
Inlet Diameter | 14 1/2 in |
Housing Height | 28 1/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 4,060 cfm, Airflow @ 0.375 in SP 3,940 cfm, Airflow @ 0.500 in SP 3,825 cfm, Airflow @ 0.750 in SP 3,595 cfm, Airflow @ 1.000 in SP 3,365 cfm, Airflow @ 1.250 in SP 3,135 cfm, Airflow @ 1.500 in SP 2,885 cfm, Airflow @ 2.000 in SP 2,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- TRAULSEN Door Gasket, 22-5/8" x 59-3/4" (341-60083-00)
- HONEYWELL T827K1009 Premiere White 12Vdc (T827K1009)
- BROAN Grille (97013581)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- Dayton Belt Drive Blowers