Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG84
Zoro # G2577570
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 3 hp
- CFM @ 0.250-In. SP 4060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG84
- Zoro # G2577570
- UPC # 00194484258146
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Width (In.) | 24 in |
Depth (In.) | 32 3/8 in |
Height (In.) | 28 1/8 in |
Discharge Height (In.) | 14 5/8 in |
Discharge Width (In.) | 10 3/4 in |
Shaft Dia. (In.) | 1 1/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Wheel Diameter | 13 1/2 in |
Outlet Height | 14 5/8 in |
Overall Depth | 32 3/8 in |
Housing Depth | 32 3/8 in |
Outlet Width | 10 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 14 1/2 in |
Overall Width | 24 in |
Wheel Dimensions | 13 1/2 in Dia. |
Housing Height | 28 1/8 in |
Housing Width | 24 in |
Shaft Diameter | 1 1/8 in |
Outlet Size | 14 5/8 in x 10 3/4 in |
Overall Height | 28 1/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 4,060 cfm, Airflow @ 0.375 in SP 3,940 cfm, Airflow @ 0.500 in SP 3,825 cfm, Airflow @ 0.750 in SP 3,595 cfm, Airflow @ 1.000 in SP 3,365 cfm, Airflow @ 1.250 in SP 3,135 cfm, Airflow @ 1.500 in SP 2,885 cfm, Airflow @ 2.000 in SP 2,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch, 220Deg Opn/180Deg Cl, 3-1/8" (HH12ZB220)
- ALL-FILTERS 20X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20202.11 4PK)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- Dayton Belt Drive Blowers