Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG79
Zoro # G2577552
product price: $2,281.99
/ea
Free Shipping & Returns
$2,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 1 1/2 hp
- CFM @ 0.250-In. SP 3175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG79
- Zoro # G2577552
- UPC # 00194484258092
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Discharge Width (In.) | 10 3/4 in |
Height (In.) | 28 1/8 in |
Depth (In.) | 32 3/8 in |
Width (In.) | 24 in |
Shaft Dia. (In.) | 5/8 in |
Outlet Width | 10 3/4 in |
Outlet Size | 14 5/8 in x 10 3/4 in |
Overall Depth | 32 3/8 in |
Housing Depth | 32 3/8 in |
Overall Height | 28 1/8 in |
Housing Height | 28 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 24 in |
Wheel Diameter | 13 1/2 in |
Outlet Height | 14 5/8 in |
Inlet Diameter | 14 1/2 in |
Housing Width | 24 in |
Wheel Dimensions | 13 1/2 in Dia. |
Shaft Diameter | 5/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 3,175 cfm, Airflow @ 0.375 in SP 3,030 cfm, Airflow @ 0.500 in SP 2,890 cfm, Airflow @ 0.750 in SP 2,605 cfm, Airflow @ 1.000 in SP 2,300 cfm, Airflow @ 1.250 in SP 1,875 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- YORK Housing Cap (025-28951-000)
- NORDYNE Blower Motor, 1/3 HP, 4 SPD, 240V (903075)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J463)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- Dayton Belt Drive Blowers