Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG76
Zoro # G2577430
product price: $2,015.99
/ea
Free Shipping & Returns
$2,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- CFM @ 0.250-In. SP 3175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG76
- Zoro # G2577430
- UPC # 00194484258061
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Depth (In.) | 32 3/8 in |
Discharge Width (In.) | 10 3/4 in |
Height (In.) | 28 1/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 24 in |
Housing Depth | 32 3/8 in |
Overall Width | 24 in |
Overall Height | 28 1/8 in |
Overall Depth | 32 3/8 in |
Shaft Diameter | 5/8 in |
Housing Width | 24 in |
Outlet Width | 10 3/4 in |
Wheel Diameter | 13 1/2 in |
Inlet Diameter | 14 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 28 1/8 in |
Outlet Height | 14 5/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 3,175 cfm, Airflow @ 0.375 in SP 3,030 cfm, Airflow @ 0.500 in SP 2,890 cfm, Airflow @ 0.750 in SP 2,605 cfm, Airflow @ 1.000 in SP 2,300 cfm, Airflow @ 1.250 in SP 1,875 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VE6ALE5CG)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, Black (STR-C-12BK)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7J435)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- Dayton Belt Drive Blowers