Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG67
Zoro # G2577360
product price: $2,116.99
/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 2105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG67
- Zoro # G2577360
- UPC # 00194484257972
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Shaft Dia. (In.) | 5/8 in |
Depth (In.) | 32 3/8 in |
Discharge Width (In.) | 10 3/4 in |
Height (In.) | 28 1/8 in |
Width (In.) | 24 in |
Inlet Dia. (In.) | 14 1/2 in |
Outlet Height | 14 5/8 in |
Overall Width | 24 in |
Housing Width | 24 in |
Overall Height | 28 1/8 in |
Outlet Width | 10 3/4 in |
Housing Height | 28 1/8 in |
Shaft Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Inlet Diameter | 14 1/2 in |
Housing Depth | 32 3/8 in |
Overall Depth | 32 3/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,105 cfm, Airflow @ 0.375 in SP 1,910 cfm, Airflow @ 0.500 in SP 1,705 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 14" Multi Mount Fan (9314)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- PUROLATOR Air Filter, 20x20x2 DMK80 - MERV 8 (6 Pack) (20x20x2x1 DM (6 Pack))
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK6)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP69)
- Dayton Belt Drive Blowers