Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG65
Zoro # G2577379
Free Shipping & Returns
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 2105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 43XG65
- Zoro # G2577379
- UPC # 00194484257958
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Width (In.) | 24 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 28 1/8 in |
Depth (In.) | 32 3/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Discharge Width (In.) | 10 3/4 in |
Overall Depth | 32 3/8 in |
Inlet Diameter | 14 1/2 in |
Wheel Diameter | 13 1/2 in |
Overall Height | 28 1/8 in |
Overall Width | 24 in |
Outlet Height | 14 5/8 in |
Housing Width | 24 in |
Housing Depth | 32 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 5/8 in |
Outlet Width | 10 3/4 in |
Housing Height | 28 1/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 2,105 cfm, Airflow @ 0.375 in SP 1,910 cfm, Airflow @ 0.500 in SP 1,705 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- HONEYWELL HOME Center, Fan, 3/4 HP (R8239A1052)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN91)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DAYTON Blower, 15 In (7C495)
- Dayton Belt Drive Blowers