Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG63
Zoro # G2577342
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 1 1/2 hp
- CFM @ 0.250-In. SP 2305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 43XG63
- Zoro # G2577342
- UPC # 00194484257934
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Height (In.) | 21 7/8 in |
Discharge Height (In.) | 11 3/4 in |
Discharge Width (In.) | 8 in |
Width (In.) | 17 3/16 in |
Depth (In.) | 27 5/8 in |
Inlet Dia. (In.) | 10 in |
Shaft Dia. (In.) | 5/8 in |
Wheel Diameter | 10 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 5 1/4 in |
Inlet Diameter | 10 in |
Overall Height | 21 7/8 in |
Overall Width | 17 3/16 in |
Overall Depth | 27 5/8 in |
Outlet Width | 8 in |
Outlet Height | 11 3/4 in |
Shaft Diameter | 5/8 in |
Housing Width | 17 3/16 in |
Outlet Size | 11 3/4 in x 8 in |
Housing Height | 21 7/8 in |
Housing Depth | 27 5/8 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 2,305 cfm, Airflow @ 0.375 in SP 2,223 cfm, Airflow @ 0.500 in SP 2,145 cfm, Airflow @ 0.750 in SP 1,995 cfm, Airflow @ 1.000 in SP 1,843 cfm, Airflow @ 1.250 in SP 1,677 cfm, Airflow @ 1.500 in SP 1,470 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 519 24V Digital Thermostat (519)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 2 5/8 in L., Silicon Nitride, Mounting Brackets and Hardware (41-802N)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower, 18 1/8 In (7HR44)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- Dayton Belt Drive Blowers