Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG49
Zoro # G2577187
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Type Forward Curve
- Voltage 115/208-230
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 1540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG49
- Zoro # G2577187
- UPC # 00194484257798
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Inlet Dia. (In.) | 10 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 17 3/16 in |
Height (In.) | 21 7/8 in |
Depth (In.) | 27 5/8 in |
Discharge Width (In.) | 8 in |
Discharge Height (In.) | 11 3/4 in |
Outlet Size | 11 3/4 in x 8 in |
Inlet Diameter | 10 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Shaft Diameter | 5/8 in |
Outlet Width | 8 in |
Overall Width | 17 3/16 in |
Housing Depth | 27 5/8 in |
Overall Height | 21 7/8 in |
Wheel Diameter | 10 1/2 in |
Outlet Height | 11 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 17 3/16 in |
Overall Depth | 27 5/8 in |
Housing Height | 21 7/8 in |
Wheel Width | 5 1/4 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,540 cfm, Airflow @ 0.375 in SP 1,435 cfm, Airflow @ 0.500 in SP 1,330 cfm, Airflow @ 0.750 in SP 1,075 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7400A2001 Solid State (C7400A2001)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- YELLOW JACKET 1/4 SEALRIGHT REBUILD KIT (19041)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- Dayton Belt Drive Blowers