Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG48
Zoro # G2577220
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 1/3 hp
- CFM @ 0.250-In. SP 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43XG48
- Zoro # G2577220
- UPC # 00194484257781
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Inlet Dia. (In.) | 10 in |
Discharge Width (In.) | 8 in |
Discharge Height (In.) | 11 3/4 in |
Height (In.) | 21 7/8 in |
Depth (In.) | 27 5/8 in |
Width (In.) | 17 3/16 in |
Shaft Dia. (In.) | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 8 in |
Shaft Diameter | 5/8 in |
Overall Depth | 27 5/8 in |
Housing Depth | 27 5/8 in |
Housing Height | 21 7/8 in |
Outlet Height | 11 3/4 in |
Overall Width | 17 3/16 in |
Housing Width | 17 3/16 in |
Wheel Width | 5 1/4 in |
Overall Height | 21 7/8 in |
Inlet Diameter | 10 in |
Wheel Diameter | 10 1/2 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,300 cfm, Airflow @ 0.375 in SP 1,180 cfm, Airflow @ 0.500 in SP 1,048 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- HONEYWELL HOME SUPERVENT AIR ELIMINATOR, 1-1/4" NPT (PV125)
- CLEVELAND CONTROLS Switchset.05"Wc, NonegFitting (DFS-221-153)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, 12 1/4 In (7C491)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J470)
- Dayton Belt Drive Blowers