Shop All Blower Motors and Parts
Dayton
Blower Wheel
Mfr # VTSYZ1010IWG
Zoro # G8331093
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- Features Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
- Application Air Conditioning, Dehumidifying, Ventilation
- Rotation CW/CCW
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VTSYZ1010IWG
- Zoro # G8331093
- UPC # 190735305232
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Wheel Diameter | 10 3/4 in |
Blade Width | 0.8 in |
Wheel Width | 10 3/8 in |
Bore Diameter | 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 10 3/4 in, Wheel Width 10 3/8 in, Bore Diameter 1/2 in, Wheel Material Steel, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,075 RPM, Drive Type Direct Drive, Number of Blades 102, Blade Width 0.8 in, Includes Set Screws Yes, Includes Not Applicable, Compatible with Grainger Part Number 5NRC6, 7HL62, 7HL63, 7HL64, 7HL65, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Hardware (11261R04963-002)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101630)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- DAYTON Bearing (805-23-7001-5)
- DAYTON Blower Housing (ABH57)
- DAYTON Wheel (202-12-1130-5)
- DAYTON Bearing (805-10-6002-5)
- DAYTON Linkage Kit (885-YK)
- DAYTON Blower Wheel (VTSYT99LWG)
- DAYTON Burner Head Assembly (2152000600)
- Dayton Blower Motors and Parts