Shop All Blower Motors and Parts
Dayton
Blower Wheel
Mfr # VTSYT1010LWG
Zoro # G8461117
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- Application Air Conditioning, Dehumidifying, Ventilation
- Features Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
- Rotation CW/CCW
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VTSYT1010LWG
- Zoro # G8461117
- UPC # 190735305270
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Blade Width | 1 in |
Bore Diameter | 3/4 in |
Wheel Width | 10 1/8 in |
Wheel Diameter | 11 1/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 1/8 in, Wheel Width 10 1/8 in, Bore Diameter 3/4 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,200 RPM, Drive Type Belt Drive, Number of Blades 92, Blade Width 1 in, Includes Set Screws Yes, Includes Not Applicable, Compatible with Grainger Part Number 5NRD1, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- PARKER VIRGINIA Hi-Temp Cork Insulation Tape, Roll (PTH1)
- PANASONIC Remodeling Fan w/LED, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, Yes (FV-0511VFL1)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- DAYTON Shaft (VTSYTS2211SHCWG)
- DAYTON Replacement Wheel (53J569)
- DAYTON Splined Hub, 5/8 In Bore (K060107-032)
- DAYTON Blower Wheel, For Use With 4C119 (202-11-3254)
- DAYTON Bearing Support with Bearing (VTSYT1515LBSG)
- DAYTON Bearing Support with Bearing (VTSYT1212LBSG)
- MARATHON 1/20 Hp Direct Drive Blower And Unit Heater Hvac/R, 1 Phase, 1800 Rpm (PG240)
- Dayton Blower Motors and Parts