Shop All Direct Drive Blower Wheels
Dayton
Blower Wheel, Dia 9 7/16 In, Bore 1/2 In
Mfr # 2UTU8
Zoro # G0544433
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 9 1/2 in
- Wheel Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2UTU8
- Zoro # G0544433
- UPC # 190735233979
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 9 1/2 in |
Wheel Width | 9 1/2 in |
Wheel Diameter | 9 7/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Hub End |
Max. RPM | 1,750 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve, Concave |
Maximum Speed | 1,750 RPM |
Number of Inlets | 2 |
Blade Shape | Concave |
Features | High Air Volume with Low Vibration |
Product Type | Blower Wheel |
Drive Type | Direct Drive |
Market | Commercial, Industrial |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Material | Steel |
Wheel Type | Forward-Curved |
Hub Type | Concave |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/16 in, Wheel Width 9 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Concave, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Concave, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Cycle Switch, 300 psi OP, 400 psi CL (SFC300400)
- YELLOW JACKET Micron Gauge Coupler (69071)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV9)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S R)
- Dayton Direct Drive Blower Wheels