Shop All Direct Drive Blower Wheels
This Product is Discontinued
Dayton
Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (Discontinued)
Mfr # 2UTU3
Zoro # G1082277
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 9 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 4 1/2 in
- Wheel Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2UTU3
- Zoro # G1082277
- UPC # 190735233924
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 4 1/2 in |
Wheel Width | 4 1/2 in |
Wheel Diameter | 9 7/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CW Hub End |
Max. RPM | 1,750 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve, Convex |
Number of Inlets | 2 |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Drive Type | Direct Drive |
Material | Steel |
Features | High Air Volume with Low Vibration |
Blade Shape | Convex |
Market | Commercial, Industrial |
Wheel Type | Forward-Curved |
Maximum Speed | 1,750 RPM |
Product Type | Blower Wheel |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/16 in, Wheel Width 4 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Convex, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.