Shop All Belt Drive Blowers
Dayton
Blower, Wheel Dia 7 3/4 In, Less drive Pkg
Mfr # 3AXE8
Zoro # G0998505
product price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Wheel Width (In.) 3 7/8 in
- Type Less Drive Package
- Discharge Height (In.) 8 1/4 in
- Motor HP Range 1/6 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AXE8
- Zoro # G0998505
- UPC # 190735279564
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Discharge Height (In.) | 8 1/4 in |
Height (In.) | 18 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Width (In.) | 5 3/8 in |
Depth (In.) | 24 15/16 in |
Width (In.) | 13 5/8 in |
Inlet Dia. (In.) | 8 in |
Overall Height | 18 in |
Overall Width | 13 5/8 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Outlet Height | 8 1/4 in |
Outlet Width | 5 3/8 in |
Shaft Diameter | 3/4 in |
Overall Depth | 24 7/8 in |
Inlet Diameter | 8 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 3 7/8 in |
Wheel Diameter | 7 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 7 3/4 in, Minimum Airflow 476 cfm, Maximum Airflow 1,190 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 3 7/8 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 8 1/4 in, Outlet Width 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L48 (1/2" OPD))
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- WATTS Backflow Check Valve, 75 psi, 1886000 Btu (0382456)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower with Drive Package (43XG77)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- Dayton Belt Drive Blowers