Shop All Belt Drive Blowers
Dayton
Blower, Wheel Dia 20 In, Less drive Pkg
Mfr # 3AXF1
Zoro # G0695956
product price: $2,991.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,991.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type Less Drive Package
- Wheel Width (In.) 10 3/16 in
- Discharge Height (In.) 21 1/2 in
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AXF1
- Zoro # G0695956
- UPC # 190735279588
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Discharge Height (In.) | 21 1/2 in |
Inlet Dia. (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 40 1/4 in |
Width (In.) | 34 1/2 in |
Depth (In.) | 42 15/16 in |
Discharge Width (In.) | 15 7/8 in |
Overall Width | 34 1/2 in |
Overall Height | 40 1/4 in |
Wheel Width | 10 1/8 in |
Inlet Diameter | 21 1/2 in |
Outlet Height | 21 1/2 in |
Overall Depth | 42 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 20 in |
Outlet Size | 21 1/2 in x 15 7/8 in |
Wheel Dimensions | 20 in Dia. x 10 1/8 in W |
Outlet Width | 15 7/8 in |
Shaft Diameter | 1 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 20 in, Minimum Airflow 3,546 cfm, Maximum Airflow 8,254 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 10 1/8 in, Number of Inlets 1, Inlet Diameter 21 1/2 in, Outlet Shape Rectangular, Outlet Height 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- EATON CUTLER-HAMMER Auxilliary Contact 1N/O 1N/C (C320KGS32)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115V (7J441)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- Dayton Belt Drive Blowers