Shop All Direct Drive Blower Wheels
Dayton
Blower Wheel, Dia 11 In, Bore 1/2 In
Mfr # 2UTW1
Zoro # G2441056
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 10 5/8 in
- Wheel Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2UTW1
- Zoro # G2441056
- UPC # 190735234082
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 11 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 10 5/8 in |
Wheel Width | 10 5/8 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 11 in |
Details
Rotation | CW Hub End |
Max. RPM | 1,750 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve, Concave |
Product Type | Blower Wheel |
Number of Inlets | 2 |
Wheel Type | Forward-Curved |
Features | High Air Volume with Low Vibration |
Market | Commercial, Industrial |
Blade Shape | Concave |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Material | Steel |
Maximum Speed | 1,750 RPM |
Drive Type | Direct Drive |
Hub Type | Concave |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 10 5/8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Concave, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Concave, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK4)
- ECOFAN AIRMAX Heat Powered Stove Fan (812AMKBX)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011230)
- ATCO Insulated Flexible Duct, 180F, 8" Dia. (13002508)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU4)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In (2UTW6)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU1)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In (Q631-293/250D R)
- Dayton Direct Drive Blower Wheels