Shop All Direct Drive Blower Wheels
Dayton
Blower Wheel, Dia 11 In, Bore 1/2 In
Mfr # 2UTU1
Zoro # G1086407
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 7 3/4 in
- Wheel Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2UTU1
- Zoro # G1086407
- UPC # 190735233900
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 11 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 3/4 in |
Wheel Width | 7 3/4 in |
Wheel Diameter | 11 in |
Bore Diameter | 1/2 in |
Details
Rotation | CW Hub End |
Max. RPM | 1,750 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve, Convex |
Product Type | Blower Wheel |
Material | Steel |
Maximum Speed | 1,750 RPM |
Number of Inlets | 2 |
Drive Type | Direct Drive |
Wheel Type | Forward-Curved |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Features | High Air Volume with Low Vibration |
Hub Type | Convex |
Blade Shape | Convex |
Market | Commercial, Industrial |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 7 3/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Convex, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 18.62 X 27.62, White, Steel (4MJT5)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- ALL-FILTERS 20X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20251.6 6pk)
- THERNLUND 950-1030 Fan Prover Kit With (950-1030)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in (2UTW3)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU2)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- Dayton Direct Drive Blower Wheels