Shop All Belt Drive Blowers
Dayton
Blower, Wheel Dia 10 5/8 In, 115/208-230 V
Mfr # 7AP93
Zoro # G0930885
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 5/8 in
- Wheel Width (In.) 5 1/4 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP93
- Zoro # G0930885
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Wheel Width (In.) | 5 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 11 3/4 in |
Width (In.) | 12 in |
Discharge Width (In.) | 8 in |
Inlet Dia. (In.) | 10 in |
Depth (In.) | 18 in |
Height (In.) | 19 in |
Outlet Width | 8 in |
Housing Depth | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Shaft Diameter | 3/4 in |
Housing Width | 10 1/2 in |
Overall Depth | 18 in |
Overall Height | 19 in |
Overall Width | 12 in |
Wheel Diameter | 10 5/8 in |
Inlet Diameter | 10 in |
Housing Height | 19 in |
Wheel Width | 5 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.125 in SP 1,690 cfm, Airflow @ 0.250 in SP 1,600 cfm, Airflow @ 0.375 in SP 1,480 cfm, Airflow @ 0.500 in SP 1,370 cfm, Airflow @ 0.750 in SP 1,140 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Friedrich Floating Air Select Ductless Split System With Heat, 36,000 BTU, 18 SEER, 208/230V (FSHW363)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- DAYTON Blower, 15 In (7C495)
- DAYTON Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph (7C902)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- Dayton Belt Drive Blowers