Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Mfr # 7HP09
Zoro # G1429102
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 17 1/2 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP09
- Zoro # G1429102
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Width (In.) | 21 7/8 in |
Housing Height (In.) | 30 11/16 in |
Housing Depth (In.) | 27 in |
Outlet Width | 21 7/8 in |
Outlet Height | 11 3/4 in |
Housing Depth | 27 in |
Housing Width | 21 7/8 in |
Housing Height | 30 11/16 in |
Wheel Diameter | 17 3/4 in |
Inlet Diameter | 14 5/16 in |
Wheel Width | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- CHAMPION COOLER Evaporative Cooling Media, 48x8x46-3/8 in (310106)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HP07)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- Dayton Belt Drive Blowers