Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Mfr # 7HP07
Zoro # G3008354
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 17 1/2 in
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP07
- Zoro # G3008354
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Width (In.) | 21 7/8 in |
Housing Depth (In.) | 27 in |
Housing Height (In.) | 30 11/16 in |
Housing Width | 21 7/8 in |
Wheel Width | 17 1/2 in |
Housing Depth | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 14 5/16 in |
Outlet Height | 11 3/4 in |
Wheel Diameter | 17 3/4 in |
Housing Height | 30 11/16 in |
Wheel Dimensions | 17 3/4 in Dia. x 17 1/2 in W |
Outlet Width | 21 7/8 in |
Outlet Size | 11 3/4 in x 21 7/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 6,900 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Auto Coupler (41317)
- BROWNING Ax47 Browning V Belt (AX47)
- BSC PREFERRED 16x25x4 Honeywel Filter (HW1625-11R)
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower, 18 1/8 In (7HR78)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- Dayton Belt Drive Blowers