Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Mfr # 7HP01
Zoro # G1744556
product price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 17 1/2 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP01
- Zoro # G1744556
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Width (In.) | 21 7/8 in |
Housing Depth (In.) | 27 in |
Housing Height (In.) | 30 11/16 in |
Outlet Height | 11 3/4 in |
Wheel Diameter | 17 3/4 in |
Housing Depth | 27 in |
Outlet Width | 21 7/8 in |
Housing Width | 21 7/8 in |
Housing Height | 30 11/16 in |
Wheel Width | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 14 5/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,600 cfm, Airflow @ 0.250 in SP 4,350 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- CADET CCSMA Surface Mount Wall Can, Almond (CCSMA)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- EVERPURE Cartridge (EV910815)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HP07)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J480)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J470)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- Dayton Belt Drive Blowers