Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Mfr # 7HN95
Zoro # G0643045
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 12 1/2 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN95
- Zoro # G0643045
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 12 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 17 3/8 in |
Housing Height (In.) | 30 11/16 in |
Housing Depth (In.) | 27 in |
Housing Width (In.) | 17 3/8 in |
Housing Depth | 27 in |
Outlet Size | 11 3/4 in x 17 3/8 in |
Wheel Width | 12 1/2 in |
Outlet Width | 17 3/8 in |
Wheel Dimensions | 17 3/4 in Dia. x 12 1/2 in W |
Outlet Height | 11 3/4 in |
Housing Width | 17 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 30 11/16 in |
Inlet Diameter | 14 5/16 in |
Wheel Diameter | 17 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,900 cfm, Airflow @ 0.750 in SP 3,630 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- ILC FILTER 20X20X1 MERV 8 MPR 800 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L7B-9)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- Dayton Belt Drive Blowers