Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 115/208-230V
Mfr # 7HN92
Zoro # G2987311
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 12 1/2 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN92
- Zoro # G2987311
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 12 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 17 3/8 in |
Housing Width (In.) | 17 3/8 in |
Housing Depth (In.) | 27 in |
Housing Height (In.) | 30 11/16 in |
Outlet Height | 11 3/4 in |
Wheel Width | 12 1/2 in |
Housing Depth | 27 in |
Housing Width | 17 3/8 in |
Outlet Width | 17 3/8 in |
Wheel Diameter | 17 3/4 in |
Inlet Diameter | 14 5/16 in |
Outlet Size | 11 3/4 in x 17 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 17 3/4 in Dia. x 12 1/2 in W |
Housing Height | 30 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 5,400 cfm, Airflow @ 0.375 in SP 4,610 cfm, Airflow @ 0.500 in SP 3,180 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- SUPCO Access Fitting, SF8478 (SF8478)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- FIREYE Open Wiring Base, Cabinet Mount, M-Series (61-5042)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower, 12 1/4 In (2C797)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- Dayton Belt Drive Blowers