Shop All Belt Drive Blowers
Dayton
Blower w/Dr Pkg, 17-13/16 In, 115/208-230V
Mfr # 7HN90
Zoro # G1668231
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 12 1/2 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN90
- Zoro # G1668231
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 12 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 17 3/8 in |
Housing Width (In.) | 17 3/8 in |
Housing Depth (In.) | 27 in |
Housing Height (In.) | 30 11/16 in |
Housing Depth | 27 in |
Housing Width | 17 3/8 in |
Outlet Height | 11 3/4 in |
Outlet Width | 17 3/8 in |
Wheel Dimensions | 17 3/4 in Dia. x 12 1/2 in W |
Wheel Width | 12 1/2 in |
Wheel Diameter | 17 3/4 in |
Outlet Size | 11 3/4 in x 17 3/8 in |
Housing Height | 30 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 14 5/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,170 cfm, Airflow @ 0.250 in SP 4,320 cfm, Airflow @ 0.375 in SP 3,100 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Thermostat (369507)
- DANFOSS Pressure Switch 43.5 (017-529166)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- AIR HANDLER 60"x260 ft. Paint Collector Filter Roll, Fiberglass (6B843)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J403)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J406)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- Dayton Belt Drive Blowers