Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 230 Volt
Mfr # 7HR01
Zoro # G2013365
product price: $5,137.99
/ea
Free Shipping & Returns
$5,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Wheel Width (In.) 10 3/16 in
- Type With Drive Package
- Voltage 230
- Motor HP 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR01
- Zoro # G2013365
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Discharge Height (In.) | 21 1/2 in |
Height (In.) | 40 1/4 in |
Discharge Width (In.) | 15 7/8 in |
Inlet Dia. (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 34 1/2 in |
Depth (In.) | 42 15/16 in |
Outlet Width | 15 7/8 in |
Housing Width | 34 1/2 in |
Housing Height | 40 1/4 in |
Wheel Diameter | 20 in |
Wheel Width | 10 3/16 in |
Shaft Diameter | 1 3/16 in |
Overall Width | 34 1/2 in |
Outlet Height | 21 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 21 1/2 in |
Housing Depth | 42 15/16 in |
Overall Depth | 42 15/16 in |
Overall Height | 40 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN83)
- DAYTON Blower, 25 In, Fwd Curve (7J533)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- Dayton Belt Drive Blowers