Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 230 Volt
Mfr # 7HP87
Zoro # G0521981
product price: $3,476.99
/ea
Free Shipping & Returns
$3,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Wheel Width (In.) 9 7/32 in
- Type With Drive Package
- Voltage 230
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP87
- Zoro # G0521981
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Width (In.) | 40 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 37 in |
Inlet Dia. (In.) | 19 5/8 in |
Discharge Height (In.) | 19 5/8 in |
Discharge Width (In.) | 14 1/4 in |
Depth (In.) | 32 in |
Overall Width | 40 in |
Shaft Diameter | 1 3/16 in |
Overall Height | 37 in |
Wheel Dimensions | 18 1/4 in Dia. x 9 1/8 in W |
Housing Width | 40 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 9 3/16 in |
Outlet Width | 14 1/4 in |
Outlet Height | 19 5/8 in |
Housing Depth | 32 in |
Overall Depth | 32 in |
Inlet Diameter | 19 5/8 in |
Housing Height | 37 in |
Outlet Size | 19 5/8 in x 14 1/4 in |
Wheel Diameter | 18 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- MAXITROL Maxitrol 3/4" Certified Line Regulator with Imblue Technology 325-5BL-3/4, Up To 325,000 BTU (325-5BL-3/4)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- PENTAIR POOL PRODUCTS Pentair Pool Products 152227 22 in. Tank Piping Assembly (152227)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower, 18 1/4 In (7C507)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115V (7J474)
- Dayton Belt Drive Blowers